Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canister Spray Refill, Linen

  • Mfr # 2ZXC2

  • Zoro # G1080694


product price: $11.79
/ea
Sold in multiples of 12 for $141.48

Key Features

Refill Type
Aerosol Spray
Product Series
Tough Guy 9000
Refill Life
90 day
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXC2
Zoro #
G1080694
UPC #
190735698853
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 3/4 in
Cleaner Container Size
7 oz
Refill Size
7 oz.
Length
2 1/2 in
Width
2 1/2 in
Container Size
7 oz

Details

Item
Air Freshener Refill
Fragrance
Linen
Refill Type
Aerosol Spray
Product Series
Tough Guy 9000
Refill Life
90 day
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Coverage
950 cu ft
For Use With
2ZXA9, 2ZXC1
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Chemical Product Grouping
Air Freshener Refills
Features
Cost Effective, Powerful Air Freshener
Degreaser Container Type
Aerosol Can
Color
Black; Purple; White
Flash Point
132 Degrees F
NSF Rating
Not Rated
VOC Content
26%
Net Weight
198.45 g
Compatible Mfg. Model Number
2ZXA9, 2ZXC1
Air Freshener Form
Liquid
Biodegradable
No

Description

Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.