Zoro Homepage

Scrub Brush, Brush Head, 10 in Head L, 2 1/2 in Bristle L, 3 1/2 in Brush Head W, Soft, Green

  • Mfr # 5A171

  • Zoro # G3239266


product price: $16.49
/ea

Key Features

Trim Length
2 1/2 in
Brush Width
2 1/2 in
Bristle Color
Green
Overall Length
10 in
Brush Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A171
Zoro #
G3239266
UPC #
190735712009
Country of Origin
Multiple

Dimensions

Trim Length
2 1/2 in
Brush Width
2 1/2 in
Overall Length
10 in
Brush Length
10 in
Brush Head Width
3 1/2 in
Brush Head Length
10 in
Bristle Length
2 1/2 in

Details

Item
Scrub Brush
Bristle Color
Green
Bristle Material
Polystyrene
Chemical Resistant
Yes
Color Coded
No
Resistance Properties
Chemical Resistant
Bristle Stiffness
Soft
Features
Tough Guy Wash Brush Adapts for use with Fountain Tube, Continuous-Flow Handle, Threaded Handle, or Tapered-Tip Handle (All Sold Separately)
Brush Type
Brush Head
Handle Connection Type
Threaded
Compatible Surface Material
Glass, Metal

Description

Scrub Brush, Brush Type Brush Head, Bristle Material Polystyrene, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 10 in, Brush Head Width 3 1/2 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 10 in, Color Coded No, Bristle Color Green, Compatible Surface Material Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.