Zoro Homepage

Cement Finishing Brush, Black, 24 In

  • Mfr # 1YXC9

  • Zoro # G2645736


product price: $13.69
/ea

Key Features

Length (In.)
24 in
Construction
Wood
Bristle Material
Horse Hair
Product Type
Concrete Finishing Broom
Bristle Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXC9
Zoro #
G2645736
UPC #
190735692295
Country of Origin
Sri Lanka

Dimensions

Length (In.)
24 in
Bristle Length
2 1/2 in
Overall Width
24 in
Overall Length
24

Details

Item
Concrete Finishing Broom
Construction
Wood
Bristle Material
Horse Hair
Product Type
Concrete Finishing Broom
Body Material
Wood

Description

Concrete Finishing Broom, Body Material Wood, Bristle Length 2 1/2 in, Bristle Material Horse Hair, Overall Length 24 In., Overall Width 24 in, Product Type Concrete Finishing Broom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.