This item is Discontinued.
This item is Discontinued.
Clean Room Wipes, 12" x 12", 150 Wipes (Discontinued)
Mfr #
32XE72
Zoro #
G8511842
UPC # 190735700532
Country of Origin China
Category Multi-Purpose Wipes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 32XE72
- Zoro #
- G8511842
- UPC #
- 190735700532
- Country of Origin
- China
Dimensions
- Sheet Size
- 12 in x 12 in
- Roll Length
- No Roll
- Sheet Length
- 12 in
- Sheet Width
- 12 in
Details
- Item
- Dry Wipe
- Material
- Polyester Knit
- Color
- White
- Container Type
- Pack
- Number of Sheets
- 150
- Lint Level
- Low Lint
- Fragrance
- Unscented
- Containers per UOM
- 1
- Product Series
- Tough Guy
- Product Color
- White
- Features
- Highly Absorbent Pure Polyester Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches
- Standards
- ISO Class 4-5, Processed and Packed in Class 10 Enviroment
- Wipes per Container
- 150
- Application
- Contamination Control, Spill Pick-Up
- Wipe Type
- Cleanroom Wipe
- Minimum Cleanroom Standards
- ISO 5 (Class 100)
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester Knit, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.