Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, 0.5 gal. Bottle

  • Mfr # 55JF72

  • Zoro # G3870737


product price: $46.69
/ea

Key Features

Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
1:25
VOC Content
0.279%
pH
12 to 13
Primary Chemical
Quat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JF72
Zoro #
G3870737
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
0.50 gal.
Container Size
0.5 gal
Size
0.5 gal.

Details

Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
1:25
VOC Content
0.279%
pH
12 to 13
Item
Cleaner and Disinfectant
Primary Chemical
Quat
Container Type
Bottle
Fragrance
Unscented
Standards
EPA
Cleaner Form
Liquid
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Cleaner Container Type
Bottle
Chemical No.
2L
Chemical Label Number
2L
EPA Registered
Yes
EPA Registration Number
6836-78-10637
Properties
Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Cleaner and Disinfectant
pH Level
13
pH Value
Alkaline

Description

Cleaner and Disinfectant, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 13, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, EPA Registration Number 6836-78-10637, VOC Content 0 Percent, Fragrance Unscented, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.