Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Jug, 1 gal, Lemon

  • Mfr # 364T68

  • Zoro # G8650623


product price: $72.09
/ea
Sold in multiples of 2 for $144.18

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364T68
Zoro #
G8650623
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
Alcohol
Recommended Dilution
1:20 to 1:128
Color
Blue
Cleaner Chemical Product Grouping
All Purpose Cleaner
Series
No Series

Description

Cleaner, All Purpose Cleaner, Jug, 1 gal, Fragrance Lemon, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:20 to 1:128, Primary Chemical Alcohol, Liquid, Color Blue, Flash Point None, Product Series No Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.