Cleaner Stick, 1-1/4" W
Mfr # 12G797
Zoro # G3993805
product price: $4.99
/eaKey Features
Length
5 3/4 in
Width
1 1/4 in
Material
Pumice
Color
Gray
Application
Porcelain Tile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12G797
Zoro #
G3993805
UPC #
190735684184
Country of Origin
China
Dimensions
Length
5 3/4 in
Width
1 1/4 in
Thickness
3/4 in
Overall Height
1 1/4 in
Overall Length
5 3/4 in
Overall Width
1 1/4 in
Details
Item
Cleaner Stick
Material
Pumice
Color
Gray
Application
Porcelain Tile
Includes
Pumice Glass
Used On
Porcelain Tile
Abrasive
Yes
Standards
UL Listed
Product Type
Cleaning Stick
Pad Color
Gray
Includes Handle
No
Antimicrobial
No
For Use With
1
Description
Cleaner Stick, Material Pumice, Product Type Cleaning Stick, Overall Length 5 3/4 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Not Applicable, Standards UL Listed, Application Porcelain Tile, Includes Pumice Glass, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.