Cleaning Stick, 5-3/4 ". L
Mfr # 12G793
Zoro # G4025192
product price: $9.29
/eaKey Features
Length
5 3/4 in
Width
1 1/2 in
Material
Pumice
Color
Gray
Application
BBQs, Grills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12G793
Zoro #
G4025192
UPC #
190735684146
Country of Origin
China
Dimensions
Length
5 3/4 in
Width
1 1/2 in
Thickness
1 1/2 in
Overall Width
1 1/2 in
Overall Length
5 3/4 in
Overall Height
1 1/2 in
Details
Item
Cleaner Stick
Material
Pumice
Color
Gray
Application
BBQs, Grills
Used On
BBQs, Grills
Includes
Pumice Glass
Abrasive
Yes
Standards
UL Listed
Product Type
Cleaning Stick
Includes Handle
No
Pad Color
Gray
Antimicrobial
No
For Use With
1
Description
Cleaner Stick, Material Pumice, Product Type Cleaning Stick, Overall Length 5 3/4 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Thickness 1 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Not Applicable, Standards UL Listed, Application BBQs, Grills, Includes Pumice Glass, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.