Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Clean Room Wipe 6" x 6", 100 Wipes 30N522

Clean Room Wipe 6" x 6", 100 Wipes (Discontinued)

  • Mfr # 30N522
  • Zoro # G4730284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30N522
Zoro #
G4730284
UPC #
190735699225
Country of Origin
China

Dimensions

Sheet Size
6 in x 6 in
Roll Length
No Roll
Size
6" x 6"
Sheet Length
6 in
Sheet Width
6 in

Details

Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Number of Sheets
100
Ply
1
Lint Level
Low Lint
Standards
Processed and Packed in ISO Class 7 Cleanroom
Wipes per Container
100
Application
General use in Wet or Dry Environments
Features
Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths
Product Color
White
Product Series
Tough Guy
Minimum Cleanroom Standards
ISO 4 (Class 10)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Flat Box, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 6 in, Sheet Width 6 in, Number of Sheets 100, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.