Zoro Homepage

Color Coded Handle, Plastic, White, 7 in.

  • Mfr # 2XKV5

  • Zoro # G1244013


product price: $4.19
/ea

Key Features

Connection Type
Threaded
Material
Plastic
Overall Length
6 in
Color
White
For Use With
2XKU4, 2XKU9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XKV5
Zoro #
G1244013
UPC #
190735698273
Country of Origin
China

Dimensions

Overall Length
6 in
Length
7 in
Dia.
1-1/4"
Broom Handle Length
7"
Handle Diameter
1 1/4 in

Details

Item
Color Coded Handle
Connection Type
Threaded
Material
Plastic
Color
White
For Use With
2XKU4, 2XKU9
Broom Handle Tip Material
Plastic
Broom Connection Type
Threaded
Broom Handle Material
Plastic
Broom Handle Color
White
Grip Material
Plastic
Grip Style
Knurled
Product Type
Color Coded Handle
Connection Thread Type
European

Description

Color Coded Handle, Connection Type Threaded, Material Plastic, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Plastic, Grip Style Knurled, Color White, Color Coding System Yes, Compatible Grainger Part Number 2XKU4, 2XKU9, Product Type Color Coded Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.