Condenser Fin Whisk Brush, 6-1/2 in L, Polyester/Plastic, Blue Bristles, White Handle (Discontinued)
- Mfr # 3HHE8
- Zoro # G0828414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HHE8
Zoro #
G0828414
UPC #
190735705810
Country of Origin
China
Dimensions
Brush Length (In.)
2 1/8 in
Handle Length (In.)
4 1/4 in
Brush Length
2-1/8"
Handle Length
4 1/4 in
Overall Length (In.)
6 1/2 in
Trim Length
2 1/8 in
Overall Length
6 1/2 in
Details
Item
Fin Brush
Type
Fin Whisk
Fill Type
Polyester
Handle Material
Plastic
Features
6-1/2" Overall Length
Handle Type
Plastic
Bristle Material
Polyester
Handle Color
White
Bristle Color
Blue
Trim Color
Blue
Product Type
Fin Brush
Compatible Product Type
Condenser Fins
Trim Fill Material
Polyester
Description
Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length 2 1/8 In, Number of Tufts 8, Bristle Color Blue, Handle Length 4 1/4 In, Handle Color White, Overall Length 6 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.