Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0

  • Mfr # 6VKT0

  • Zoro # G4127401


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Caution Safety First
Width
10 9/10 in
Height
26 in
Sign Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VKT0
Zoro #
G4127401
UPC #
190735716007
Country of Origin
China

Dimensions

Width
10 9/10 in
Height
26 in

Details

Item
Cone Kit
Header
No Header
Legend
Caution Safety First
Sign Shape
Cone
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Includes
(5) Yellow Cones, (3) Red Flashing Lights, (2) 20 ftL Yellow Plastic Chains, (2) Signs, (4) Message Labels
Sign Legend Text Color
Black
Sign Message
(2) Message Boards with 4 Labels (Slippery, Watch Your Step)
Sign Format
Other Format
Number of Printed Sides
4
Kit Components Description
(2) 20 ft Yellow Plastic Chains, (2) Signs, (3) Red Flashing Lights, (4) Message Labels, (5) Yellow Cones
Product Type
Safety Cone System
Sign Legend
Caution Safety First/Cuidado La Seguridad Manda

Description

Cone Kit, Kit Components Description (2) 20 ft Yellow Plastic Chains, (2) Signs, (3) Red Flashing Lights, (4) Message Labels, (5) Yellow Cones, Kit Components - Grainger Model No. (2) 2LEB3, (2) 6VKT2, (3) 2LEC9, (5) 6VKR6, (5) Yellow Cones (Caution Safety First), Cone Size 26 in x 10 9/10 in, Sign Message (2) Message Boards with 4 Labels (Slippery, Watch Your Step), (2) 20 ft Yellow Plastic Chains, Sign Subject Matter Safety Incentive and Motivational, Sign Format Other Format

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.