Deodorant Urinal Screen, White, Box, PK12 (Formerly Tough Guy) (Discontinued)
- Mfr # 796N02
- Zoro # G905976568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796N02
Zoro #
G905976568
UPC #
00760034024044
Country of Origin
United States
Dimensions
Container Size
2.65 oz
Details
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Cherry
Para/Non-Para
Non-Para
Color
White
Features
100% Vinyl No Regrind
Cleaner Form
Solid
Shape
Triangular
Item
Deodorant Urinal Screen
Contains Enzymes
Does Not Contain Enzymes
Biodegradable
No
Product Life
30 days
Container Type
Box
Description
Formerly Tough Guy.
Deodorant Urinal Screen, Fragrance Cherry, Non-Para, Shape Triangular, Container Size 2.65 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color White, Container Type Box, Biodegradable No, Product Life 30 days, Features 100 Percent Vinyl No Regrind, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.