Deodorizer, Cherry, Size 1 gal.
Mfr # 18E889
Zoro # G4435742
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E889
Zoro #
G4435742
UPC #
190735686645
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Details
Fragrance
Cherry
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
RTU Yield per Container
64 to 128 gal.
Item
Portable Toilet Deodorizer
Container Type
Jug
Primary Chemical
None
Degreaser Container Type
Jug
Features
Powerful and Economical, Strongest RTU Available
NSF Rating
Not Rated
VOC Content
50%
Air Freshener Form
Liquid
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Jug, Container Size 1 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.