Deodorizer, Mulberry, Size 275 gal.
Mfr # 18E896
Zoro # G9947384
product price: $18,628.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Size
275 gal
Cleaner Container Type
Palletized Tank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E896
Zoro #
G9947384
UPC #
190735686713
Country of Origin
United States
Dimensions
Cleaner Container Size
275 gal
Size
275 gal.
Degreaser Container Size
275 gal.
Container Size
275 gal
Details
Fragrance
Mulberry
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Palletized Tank
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
RTU Yield per Container
17600 to 35200 gal.
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Primary Chemical
None
Item
Portable Toilet Deodorizer
Container Type
Palletized Tank
Features
Powerful and Economical, Strongest RTU Available
Air Freshener Form
Liquid
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
VOC Content
50%
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.