Deodorizer, Mulberry, Size 6 gal.
Mfr # 18E894
Zoro # G4435767
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E894
Zoro #
G4435767
UPC #
190735686690
Country of Origin
United States
Dimensions
Cleaner Container Size
6 gal
Size
6 gal.
Degreaser Container Size
6 gal.
Container Size
6 gal
Details
Fragrance
Mulberry
Color
Blue
Recommended Dilution
0.5 to 1 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
RTU Yield per Container
384 to 768 gal.
Item
Portable Toilet Deodorizer
Degreaser Container Type
Jug
Container Type
Jug
Primary Chemical
None
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Features
Powerful and Economical, Strongest RTU Available
Biodegradable
Yes
Air Freshener Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content
50%
NSF Rating
Not Rated
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Jug, Container Size 6 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.