Zoro Homepage

Deodorizer, Size 1 gal., Bubblegum

  • Mfr # 18E885

  • Zoro # G4435724


product price: $49.49
/ea

Key Features

Fragrance
Bubblegum
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E885
Zoro #
G4435724
UPC #
190735686607
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Fragrance
Bubblegum
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Degreaser Container Type
Jug
Item
Portable Toilet Deodorizer
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Container Type
Jug
Primary Chemical
None
RTU Yield per Container
26 to 43 gal.
Features
Powerful and Economical, Strongest RTU Available
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content
50%
NSF Rating
Not Rated
Air Freshener Form
Liquid
Biodegradable
Yes

Description

Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.