Zoro Homepage

Deodorizer, Size 275 gal., Cherry

  • Mfr # 18E880

  • Zoro # G9947427


product price: $5,802.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Size
275 gal
Cleaner Container Type
Palletized Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E880
Zoro #
G9947427
UPC #
190735686553
Country of Origin
United States

Dimensions

Cleaner Container Size
275 gal
Degreaser Container Size
275 gal.
Size
275 gal.
Container Size
275 gal

Details

Fragrance
Cherry
Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Palletized Tank
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Item
Portable Toilet Deodorizer
RTU Yield per Container
7040 to 117,434 gal.
Container Type
Palletized Tank
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Primary Chemical
None
Features
Powerful and Economical, Strongest RTU Available
VOC Content
50%
Surfaces for Use On
Hard Nonporous Surfaces
Air Freshener Form
Liquid
Biodegradable
Yes
NSF Rating
Not Rated

Description

Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.