Zoro Homepage

Deodorizer, Size 35g, Mulberry, PK50

  • Mfr # 18E902

  • Zoro # G4461676


product price: $46.59
/pk 50, $0.93/ea

Key Features

Fragrance
Mulberry
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Size
35 g
Cleaner Container Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E902
Zoro #
G4461676
UPC #
190735686768
Country of Origin
United States

Dimensions

Cleaner Container Size
35 g
Size
35g
Container Size
35 g

Details

Fragrance
Mulberry
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Type
Packet
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Primary Chemical
None
For Use On
Ready To Use
Container Type
Packet
Degreaser Container Type
Packet
RTU Yield per Container
48 gal.
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Item
Portable Toilet Deodorizer
NSF Rating
Not Rated
Surfaces for Use On
Air
VOC Content
20%
Air Freshener Form
Powder
Biodegradable
Yes

Description

Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Packet, Container Size 35 g, Recommended Dilution Ready to Use, Air Freshener Form Powder, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 20 Percent, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.