Deodorizer, Size 55 gal., Cherry
Mfr # 18E879
Zoro # G6017155
product price: $1,271.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Size
55 gal
Cleaner Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E879
Zoro #
G6017155
UPC #
190735686546
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Size
55 gal.
Container Size
55 gal
Details
Fragrance
Cherry
Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Item
Portable Toilet Deodorizer
Degreaser Container Type
Drum
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Container Type
Drum
RTU Yield per Container
1408 to 2347 gal.
Primary Chemical
None
Features
Powerful and Economical, Strongest RTU Available
Surfaces for Use On
Hard Nonporous Surfaces
Air Freshener Form
Liquid
NSF Rating
Not Rated
VOC Content
50%
Biodegradable
Yes
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Drum, Container Size 55 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.