Deodorizer, Size 55 gal., Mulberry
Mfr # 18E883
Zoro # G6036922
product price: $1,271.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Size
55 gal
Cleaner Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18E883
Zoro #
G6036922
UPC #
190735686584
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Size
55 gal.
Degreaser Container Size
55 gal.
Container Size
55 gal
Details
Fragrance
Mulberry
Color
Blue
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Form
Liquid
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Portable Toilet Odor Eliminators
Degreaser Container Type
Drum
Container Type
Drum
Item - Surface and Air Deodorants
Portable Toilet Deodorizer
Primary Chemical
None
Item
Portable Toilet Deodorizer
RTU Yield per Container
1408 to 2347 gal.
Features
Powerful and Economical, Strongest RTU Available
Air Freshener Form
Liquid
Biodegradable
Yes
NSF Rating
Not Rated
VOC Content
50%
Surfaces for Use On
Hard Nonporous Surfaces
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Drum, Container Size 55 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.