Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Drain Maintainer, Bottle, 32 oz, Ready to Use, Floral Fragrance 2CYE8

Drain Maintainer, Bottle, 32 oz, Ready to Use, Floral Fragrance (Discontinued)

  • Mfr # 2CYE8
  • Zoro # G1394285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CYE8
Zoro #
G1394285
UPC #
190735694718
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
1 qt.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Bacterial Drain Maintainer
Cleaner Container Type
Bottle
Fragrance
Floral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use On
Drain Lines
Container Type
Bottle
VOC Content
0 %
Includes Chemical
None
Color
White
Degreaser Container Type
Bottle
Item
Drain Maintainer
Primary Chemical
None
Contains
Bacterial cultures
Septic System Safe
Yes
Product Label
Drain Maintainer
Product Series
No Series
Biodegradable
Yes
Maximum RTU Yield per Container
32 fl oz
Compatible Pipe Material
Metal, Plastic
Rinse Required
No
pH Value
Neutral
Minimum RTU Yield per Container
32 fl oz
Garbage Disposal Safe
Yes
Flash Point
Greater Than 200 Degrees F
Cleaner Type
Pipes, Septic System
Minimum Set Time
2 hr
NSF Rating
Not Rated
pH Level
7

Description

Drain Maintainer, Cleaner Type Pipes, Septic System, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Floral, Product Label Drain Maintainer, Product Series No Series, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color White, Compatible Pipe Material Metal, Plastic, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 32 fl oz, Minimum RTU Yield per Container 32 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.