Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Bung/Plug Wrench, Alum, 10 1/2 In L

  • Mfr # 7200

  • Zoro # G2517024


product price: $32.25
/ea

Key Features

Material
Aluminum
Color
Silver
For Use With
Plastic or Metal Drum Bungs, Aluminum Construction Permits use with Hazardous Materials
Fits
3/4 and 2 in Plugs
Handle
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200
Zoro #
G2517024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Bung/Plug Wrench
Material
Aluminum
Color
Silver
For Use With
Plastic or Metal Drum Bungs, Aluminum Construction Permits use with Hazardous Materials
Fits
3/4 and 2 in Plugs
Handle
Offset

Description

This TOUGH GUY 5WMN1 Drum Bung/Plug Wrench is a must-have for those who need to tighten and loosen bungs and plugs. It can fit both 3/4 in. and 2 in. plugs, making it the perfect tool for drums of all sizes. The aluminum drum bung wrench has an offset handle, allowing you to access hard-to-reach areas with ease. Its silver color makes it easy to spot on your workbench or tool box. This 10 1/2 in long drum bung wrench fits 3/4 in., 2 in. plugs and offers more torque than traditional wrenches. The TOUGH GUY 5WMN1 Drum Bung/Plug Wrench is the ideal solution for tightening and loosening bungs and plugs around your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.