54" Clip-On Dust Mop Frame and Handle, Fiberglass

  • Mfr # 2TVG4

  • Zoro # G2825356


product price:  $31.19
/ea

Key Features

Connection Type
Clip-On
Handle Length
54 in
Handle Material
Fiberglass
Handle Color
Yellow
Frame Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TVG4
Zoro #
G2825356
UPC #
190735696590
Country of Origin
United States

Dimensions

Handle Length
54 in
Frame Width
11 in
Length
54"
Frame Depth
6-1/2"
Maximum Handle Length
54 in

Details

Connection Type
Clip-On
Handle Material
Fiberglass
Handle Color
Yellow
Item
Dust Mop Frame and Handle
Color Coding System
No
Includes
Frame
For Use With
Cut-End Mop Head
Launderable
No
Features
Resists Weapon Fabrication in Correctional Environments
Dry Weight
22 oz
Mop Connection Type
Snap On
Mop End Type
Cut
Product Type
Dust Mop
Includes Reservoir
No
Includes Handle
Yes

Description

Formerly Tough Guy.

Dust Mop Frame and Handle, Product Type Dust Mop, Mop Connection Type Snap On, Mop Head Material Not Applicable, Handle Material Fiberglass, Mop Head Width Not Applicable, Mop Head Depth Not Applicable, Launderable No, Mop Head Color Not Applicable, Handle Color Yellow, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 22 oz, Mop End Type Cut, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.