Dust Mop, Green/Red, Nylon/Polyester (Formerly Tough Guy) (Discontinued)
- Mfr # 56FJ78
- Zoro # G9265788
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56FJ78
Zoro #
G9265788
UPC #
-
Country of Origin
United States
Dimensions
Depth
5-1/2 in
Length
49 1/2 in
Overall Width
50 in
Details
Item
Dust Mop Head
Color
Green, Red
Material
Nylon, Polyester
Launderable
Yes
Includes Wet Mop Tailband
No
Dry Weight
21 oz
Mop Connection Type
Snap On
Mop End Type
Cut
Description
Formerly Tough Guy.
Dust Mop, Material Nylon/Polyester, Mop Connection Type Snap On, Overall Width 49 1/2 in, Overall Depth 5 1/2 in, Launderable Yes, Color Green/Red, Dry Weight 21 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG11, 1TZG3, 1TZG8, Connection Thread Type Not Applicable, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.