Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Dust Mop, Slide On Connection, Cut-End, 56FJ81 (Formerly Tough Guy) 56FJ81

Dust Mop, Slide On Connection, Cut-End, 56FJ81 (Formerly Tough Guy) (Discontinued)

  • Mfr # 56FJ81
  • Zoro # G7688627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FJ81
Zoro #
G7688627
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
63 1/2 in
Frame Depth
5 1/2 in
Frame Width
48 in
Depth
5 in
Width
48 in
Maximum Handle Length
60 in
Mop Head Depth
5 in
Mop Head Width
48 in

Details

Mop Head Color
Green/Red
Handle Color
Natural
Mop Connection Type
Slide On
Mop Head Material
Nylon/Polyester
Handle Material
Wood
Mop End Type
Cut
Mop Type
Dust Mop
Item
Dust Mop
Material
Nylon, Polyester, Steel, Wood
Dry Weight
21 oz
End Type
Cut
Launderable
Yes
Frame Material
Steel
Includes Wet Mop Tailband
No
Product Type
Dust Mop
Handle Connection Type
Snap On
Includes Reservoir
No

Description

Formerly Tough Guy.

Dust Mop Kit, Product Type Dust Mop, Mop Connection Type Slide On, Mop Head Material Nylon/Polyester, Handle Material Wood, Mop Head Width 48 in, Mop Head Depth 5 in, Launderable Yes, Mop Head Color Green/Red, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 21 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 56FJ78, Connection Thread Type Not Applicable, Frame Depth 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.