Zoro Homepage

Dust Mop Treatment, 16 oz.

  • Mfr # 2DCC6

  • Zoro # G1366321


product price: $13.79
/ea

Key Features

Size
16 oz
Fragrance
Wintergreen
Container Type
Aerosol Spray Can
Net Weight
16 oz
VOC Content
13%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DCC6
Zoro #
G1366321
UPC #
190735695098
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Dust Mop Treatment
Fragrance
Wintergreen
Container Type
Aerosol Spray Can
Net Weight
16 oz
VOC Content
13%
Flash Point
180 Degrees F
Cleaner Form
Liquid
Biodegradable
No
Product Label
Dust Mop Treatment

Description

Dust Mop Treatment, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Wintergreen, VOC Content 13 Percent, Flash Point 180 Degrees F, Net Weight 16 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.