Zoro Homepage
This item is Discontinued.
Tough Guy Dust Mop Treatment, 32 oz. 2CYH3

Dust Mop Treatment, 32 oz. (Discontinued)

  • Mfr # 2CYH3
  • Zoro # G2247664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYH3
Zoro #
G2247664
UPC #
190735694831
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Dust Mop Treatment
Fragrance
Citrus
Container Type
Bottle
VOC Content
1%
Cleaner Form
Liquid
Product Label
Dust Mop Treatment
Surfaces for Use On
Linoleum, Resilient Tile, Sealed Cement, Vinyl, Wood

Description

Dust Mop Treatment, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Fragrance Citrus, Surfaces for Use On Linoleum, Resilient Tile, Sealed Cement, Vinyl, Wood, VOC Content 1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.