Dust Mop, White, Cotton/Synthetic
- Mfr # 22VA36
- Zoro # G5233426
product price:Â
$
16.83
/ea
Key Features
Handle Material
None
Mop End Type
Loop
Features
Won't Fray or Unravel, Pre-Laundered, Synthetic Backing
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
End Type
Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22VA36
- Zoro #
- G5233426
- UPC #
- 190735694350
- Country of Origin
- China
- Handle Material
- None
- Mop End Type
- Loop
- Item
- Dust Mop
- Features
- Won't Fray or Unravel, Pre-Laundered, Synthetic Backing
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- End Type
- Loop
- For Use With
- 1TZG3, 1TZG8, 1TZG9, 5N414
- Includes
- Twisted Yarn Design Better Holds Dust Particles
- Material
- Cotton/Synthetic
- Color
- White
- Launderable
- Yes
- Product Type
- Dust Mop Head
- Launderability
- Launderable
Dimensions
- Depth
- 5 in
- Width
- 5"
- Length
- 24 in
- Overall Width
- 24 in
- Overall Depth
- 5 in
- Fits Chest Size
- Won't Fray or Unravel, Pre-Laundered, Synthetic Backing
Description
Dust Mop, Material Cotton/Synthetic, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color White, Mop End Type Loop, Compatible with Grainger Part Number 1TZG3, 1TZG8, 1TZG9, 5N414, Includes Twisted Yarn Design Better Holds Dust Particles, Features Won't Fray or Unravel, Pre-Laundered, Synthetic Backing, Product Type Dust Mop Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.