Zoro Homepage

Duster, Feather, 14"L

  • Mfr # 1MYG1

  • Zoro # G2171084


product price: $10.69
/ea

Key Features

Head Material
Feather
Handle Material
Wood
Features
Natural Ostrich Feathers
Color Coding System
No
Series
Economy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MYG1
Zoro #
G2171084
UPC #
190735688632
Country of Origin
Indonesia

Dimensions

Length
14 in
Head Width
8 1/2 in
Minimum Handle Length
6 3/4 in
Head Length
8 in
Maximum Handle Length
6 3/4 in

Details

Item
Duster
Head Material
Feather
Handle Material
Wood
Color
Brown
Features
Natural Ostrich Feathers
Color Coding System
No
Series
Economy
Disposable
No
Handle Style
Fixed
Handle Color
Brown
Number of Heads Included
1
Includes Handle
Yes
Handle Adjustability
Fixed
Head Color
Brown

Description

Duster, Handle Material Wood, Disposable No, Handle Style Fixed, Head Length 8 in, Head Width 8 1/2 in, Number of Heads Included 1, Head Color Brown, Maximum Handle Length 6 3/4 in, Minimum Handle Length 6 3/4 in, Head Material Feather, Features Natural Ostrich Feathers, Handle Color Brown, Color Coding System No, Includes Handle Yes, Handle Adjustability Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.