Zoro Homepage

Duster, Feather, 30"L

  • Mfr # 1MYG7

  • Zoro # G3064713


product price: $23.19
/ea

Key Features

Head Material
Feather
Handle Material
Wood
Handle Style
Fixed
Features
Natural Ostrich Feathers
Disposable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MYG7
Zoro #
G3064713
UPC #
190735688663
Country of Origin
Indonesia

Dimensions

Length
30 in
Head Width
17 in
Maximum Handle Length
15 in
Head Length
30 in
Minimum Handle Length
15 in

Details

Item
Duster
Head Material
Feather
Handle Material
Wood
Handle Style
Fixed
Features
Natural Ostrich Feathers
Color
Brown
Disposable
No
Series
Economy
Color Coding System
No
Handle Color
Brown
Head Color
Brown
Handle Adjustability
Fixed
Number of Heads Included
1
Includes Handle
Yes

Description

Duster, Handle Material Wood, Disposable No, Handle Style Fixed, Head Length 30 in, Head Width 17 in, Number of Heads Included 1, Head Color Brown, Maximum Handle Length 15 in, Minimum Handle Length 15 in, Head Material Feather, Features Natural Ostrich Feathers, Handle Color Brown, Color Coding System No, Includes Handle Yes, Handle Adjustability Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.