Shop All Dusters
Tough Guy
Extendable Duster, Lambswool, 30" to 47"L
Mfr # 1MYH2
Zoro # G1111625
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lambswool
- Handle Material Plastic
- Length 35 in to 47 in
- Color Yellow
- Color Coding System No
Product Information
Dimensions
Length | 35 in to 47 in |
Width | 5" |
Head Width | 6 in |
Head Length | 47 in |
Details
Description
Extendable Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 47 in, Head Width 6 in, Head Color Assorted, Head Material Lambswool, Color Coding System No, Handle Adjustability Adjustable Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Pad, Oil-Only, Bonded, Medium Wght, PK100, Oil, 100 PK (ENP OPB100M)
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- PIG Absorbent Roll, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- TOUGH GUY Duster, Lambswool, 25"L (1MYG9)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY Sleeve, Microfiber (1MYE7)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- Tough Guy Dusters