Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 5 gal.

  • Mfr # 444N61

  • Zoro # G3918472


product price: $56.69
/ea

Key Features

Form
Liquid
Color
Yellow
Container Type
Bucket
Coverage per Gallon
400 to 500 sq ft
Recommended Dilution
1:128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444N61
Zoro #
G3918472
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Neutral Floor Cleaner
Form
Liquid
Color
Yellow
Fragrance
Floral
Container Type
Bucket
Coverage per Gallon
400 to 500 sq ft
Recommended Dilution
1:128
RTU Yield per Container
640 gal
Maintenance Frequency
1 Day
VOC Content
0%
pH Range
8.5 to 9.0
Flash Point
None
Primary Chemical
None
Cleaner Form
Liquid
Low Foaming
Yes
Rinse Required
Yes
Nonflammable
No
Maximum RTU Yield per Container
640 gal
Minimum Coverage Area
400 sq ft
Biodegradable
Yes
Minimum Drying Time
15 min
pH Level
9
Properties
Biodegradable, Low Foam
For Floor Type
Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl
Maximum Drying Time
45 min
pH Value
Neutral
Maximum Coverage Area
500 sq ft

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 9, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:128, Color Yellow, Flash Point None, Fragrance Floral, Maximum Coverage Area 500 sq ft, Maximum RTU Yield per Container 640 gal, Minimum Coverage Area 400 sq ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.