Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 55 gal.

  • Mfr # 444N62

  • Zoro # G3918341


product price: $532.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Form
Liquid
Color
Yellow
Container Type
Drum
Coverage per Gallon
400 to 500 sq ft
Recommended Dilution
1:128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N62
Zoro #
G3918341
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Neutral Floor Cleaner
Form
Liquid
Color
Yellow
Fragrance
Floral
Container Type
Drum
Coverage per Gallon
400 to 500 sq ft
Recommended Dilution
1:128
RTU Yield per Container
7095 gal
VOC Content
0%
pH Range
8.5 to 9.0
Maintenance Frequency
1 Day
Flash Point
None
Cleaner Form
Liquid
Primary Chemical
None
Properties
Biodegradable, Low Foam
Minimum Drying Time
15 min
pH Value
Neutral
Maximum Drying Time
45 min
Nonflammable
No
Maximum Coverage Area
500 sq ft
pH Level
9
Minimum Coverage Area
400 sq ft
Low Foaming
Yes
Rinse Required
Yes
For Floor Type
Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl
Biodegradable
Yes
Maximum RTU Yield per Container
7,095 gal

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 9, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:128, Color Yellow, Flash Point None, Fragrance Floral, Maximum Coverage Area 500 sq ft, Maximum RTU Yield per Container 7,095 gal, Minimum Coverage Area 400 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.