Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, 1 gal.

  • Mfr # 36XX47

  • Zoro # G9973223


product price: $33.79
/ea

Key Features

Size
1 gal
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Required Brush Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX47
Zoro #
G9973223
UPC #
190735701843
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Finish
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Required Brush Speed
1500 to 3000 rpm
Standards
UL
Maintenance Frequency
High
Recommended Dilution
Ready to Use
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Rinse Required
No
Finish Type
High Gloss
pH Value
Neutral
VOC Content
0%
Maximum Application Temperature
80 Degrees F
Container Type
Jug
Properties
Low Foam, No Rinse Required, Nonflammable
Minimum Application Temperature
54 Degrees F
Low Foaming
Yes
pH Level
9
Maximum Coverage Area
2,500 sq ft
Maximum Drying Time
30 min
Minimum Required Brush Speed
1,500 RPM
Maximum Required Brush Speed
3,000 RPM
Cleaner Form
Liquid
Nonflammable
Yes
Minimum Coverage Area
2,000 sq ft
Biodegradable
No
Minimum Drying Time
30 min

Description

Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards UL, VOC Content 0 Percent, Maintenance Frequency High, Maximum Application Temperature 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.