Zoro Homepage

Floor Finish, 2.5 gal., Solid Content 0.18

  • Mfr # 36XX48

  • Zoro # G9973214


product price: $51.19
/ea

Key Features

Size
2.5 gal
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX48
Zoro #
G9973214
UPC #
190735701850
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Floor Finish
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
UL
Required Brush Speed
175 to 300 rpm
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
pH Value
Alkaline
Minimum Application Temperature
54 Degrees F
Cleaner Form
Liquid
Low Foaming
Yes
Maximum Coverage Area
2,500 sq ft
Minimum Drying Time
30 min
pH Level
10
Maximum Required Brush Speed
300 RPM
Properties
Low Foam, No Rinse Required, Nonflammable
Minimum Required Brush Speed
175 RPM
Container Type
Jug
Maximum Drying Time
30 min
Minimum Coverage Area
2,000 sq ft
Biodegradable
No
Finish Type
High Gloss
Nonflammable
Yes
VOC Content
1%
Rinse Required
No
Maximum Application Temperature
80 Degrees F
For Floor Type
Concrete, Linoleum, Slate, Terrazzo

Description

Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 300 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 10, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards UL, VOC Content 1 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.