Zoro Homepage

Floor Finish, 2.5 gal., Solid Content 0.24

  • Mfr # 36XX49

  • Zoro # G9973205


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Size
2.5 gal
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX49
Zoro #
G9973205
UPC #
190735701867
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Floor Finish
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
UL
Required Brush Speed
175 to 300 rpm
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
Minimum Drying Time
30 min
Nonflammable
Yes
Maximum Drying Time
30 min
pH Level
9
Container Type
Jug
Maximum Required Brush Speed
300 RPM
Cleaner Form
Liquid
pH Value
Neutral
Minimum Required Brush Speed
175 RPM
Properties
Low Foam, No Rinse Required, Nonflammable
Maximum Application Temperature
80 Degrees F
Finish Type
High Gloss
Rinse Required
No
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Minimum Application Temperature
54 Degrees F
Low Foaming
Yes
VOC Content
0%
Biodegradable
No
Maximum Coverage Area
2,500 sq ft
Minimum Coverage Area
2,000 sq ft

Description

Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 300 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards UL, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.