Zoro Homepage
This item is Discontinued.
Tough Guy Floor Finish, 5 gal., Low, 20 to 30 min. 2CYG2

Floor Finish, 5 gal., Low, 20 to 30 min. (Discontinued)

  • Mfr # 2CYG2
  • Zoro # G3111857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYG2
Zoro #
G3111857
UPC #
190735694763
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
Floor Finish
Solids Content
0.165
Coverage per Gallon
2000 sq ft
Dry Time
20 to 30 min.
Required Brush Speed
175 to 1500 rpm
Maintenance Frequency
Low

Description

Floor Finish, Maintenance Frequency Low, Solids Content 0.165

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.