Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, Size 5 gal., Ready to Use

  • Mfr # 444N50

  • Zoro # G3918457


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
18 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N50
Zoro #
G3918457
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Finish
Solids Content
18 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
Required Brush Speed
150 to 1500 rpm
Standards
ASTM D2047
Green Environmental Attribute
Meets SCAQMD Requirements
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Rinse Required
No
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Maximum Required Brush Speed
1,500 RPM
VOC Content
1%
pH Level
10
Properties
Low Foam, No Rinse Required, Nonflammable
Minimum Required Brush Speed
150 RPM
Nonflammable
Yes
Maximum Coverage Area
2,500 sq ft
Maximum Drying Time
30 min
pH Value
Alkaline
Container Type
Bucket
Low Foaming
Yes
Minimum Drying Time
30 min
Minimum Application Temperature
54 Degrees F
Finish Type
High Gloss
Biodegradable
No
Minimum Coverage Area
2,000 sq ft
Maximum Application Temperature
80 Degrees F

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 150 RPM, pH Level 10, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 1 Percent, Maintenance Frequency Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.