Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, Size 5 gal., Ready to Use

  • Mfr # 444N52

  • Zoro # G3918533


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
22 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N52
Zoro #
G3918533
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Finish
Solids Content
22 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
Standards
ASTM D2047
Green Environmental Attribute
Meets SCAQMD Requirements
Maximum Application Temperature
80 Degrees F
Container Type
Bucket
Cleaner Form
Liquid
For Floor Type
Concrete, Linoleum, Slate, Terrazzo
Minimum Coverage Area
2,000 sq ft
Finish Type
High Gloss
Nonflammable
Yes
Minimum Application Temperature
54 Degrees F
pH Value
Alkaline
Maximum Coverage Area
2,500 sq ft
pH Level
10
Low Foaming
Yes
Rinse Required
No
Maximum Drying Time
30 min
VOC Content
1%
Biodegradable
No
Minimum Drying Time
30 min
Properties
Low Foam, No Rinse Required, Nonflammable

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 10, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 1 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F, Maximum Coverage Area 2,500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.