Zoro Homepage

Floor Pad, 20 In, White, PK5

  • Mfr # 6DNA8

  • Zoro # G3016413


product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
White
Floor Pad Size
20 in
Pad/Brush Shape
Round
Material
Melamine Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DNA8
Zoro #
G3016413
UPC #
190735714980
Country of Origin
United States

Dimensions

Floor Pad Size
20 in
Size
20"
Machine Size
20 in
Pad/Brush Size
20 in
Thickness
1 1/8 in
Diameter
20 in
Fits Machine Size
20 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Material
Melamine Sponge
Item
Scrubbing Pad
Speed
150 to 300 rpm
For Use With
Rotary or Automatic Floor Machine
Color
White
Sub-Category
Cleaning Pad
Shape
Round
Color Family
White
Application
Cleaning, Scrubbing
Features
These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating
Speed - Maximum
300 RPM
Speed - Minimum
150 RPM
Product Type
Scrubbing Pad

Description

Scrubbing Pad, Color White, Diameter 20 in, Material Melamine Sponge, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 20 in, Includes Not Applicable, Thickness 1 1/8 in, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.