Zoro Homepage

Floor Squeegee, Straight, 18" W

  • Mfr # 59JM34

  • Zoro # G2611432


product price: $27.79
/ea

Key Features

Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59JM34
Zoro #
G2611432
UPC #
190735692394
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Length
60 in
Width
18"
Blade Width
18 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Foam Rubber
Color
Black
For Use With
Tapered Handles
Squeegee Application
Floor Squeegee
Handle Material
Bamboo
Frame Material
Steel
Blade Material
Foam Rubber
Blade Shape
Straight
Handle Color
Natural
Includes Handle
Yes
Connection Thread Type
Not Threaded
Blade Count
1
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Shape Straight, Handle Color Natural, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Frame Material Steel, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.