Zoro Homepage

Floor Squeegee, Straight, 18" W

  • Mfr # 59JM47

  • Zoro # G2611618


product price: $35.79
/ea

Key Features

Squeegee Blade Shape
Straight
Material
neoprene
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59JM47
Zoro #
G2611618
UPC #
190735692349
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Length
60 in
Width
18"
Blade Width
18 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
neoprene
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Neoprene
For Use With
Tapered Handles
Color
Black
Squeegee Application
Floor Squeegee
Handle Material
Bamboo
Blade Material
Neoprene
Frame Material
Steel
Handle Color
Natural
Blade Shape
Straight
Connection Thread Type
Not Threaded
Includes Handle
Yes
Blade Count
1
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Shape Straight, Handle Color Natural, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Frame Material Steel, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.