Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, Straight, 22" W

  • Mfr # 59JM35

  • Zoro # G2611469


product price: $28.15
/ea

Key Features

Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59JM35
Zoro #
G2611469
UPC #
190735692394
Country of Origin
China

Dimensions

Squeegee Blade Width
22 in
Length
60 in
Width
22"
Blade Width
22 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Foam Rubber
Squeegee Application
Floor Squeegee
Color
Black
For Use With
Tapered Handles
Handle Material
Bamboo
Blade Material
Foam Rubber
Frame Material
Steel
Product Type
Floor Squeegee
Handle Color
Natural
Connection Thread Type
Not Threaded
Blade Count
1
Includes Handle
Yes
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 22 in, Blade Shape Straight, Handle Color Natural, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Frame Material Steel, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.