Zoro Homepage

Floor Stripper, Size 1 gal., Bottle

  • Mfr # 444N57

  • Zoro # G3918350


product price: $11.69
/ea

Key Features

Size
1 gal
Container Type
Jug
Recommended Dilution
1:4
Green Environmental Attribute
Meets SCAQMD Requirements
RTU Yield per Container
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444N57
Zoro #
G3918350
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Stripper
Container Type
Jug
Recommended Dilution
1:4
Green Environmental Attribute
Meets SCAQMD Requirements
RTU Yield per Container
5 gal
VOC Content
7%
Maximum Application Temperature
85 Degrees F
Cleaner Form
Liquid
Biodegradable
No
Maximum RTU Yield per Container
5 gal
Minimum RTU Yield per Container
5 gal
pH Level
13
Nonflammable
No
For Floor Type
Concrete, Slate, Terrazzo, Vinyl
Minimum Application Temperature
50 Degrees F
Properties
Butyl Free
Butyl Free
Yes
pH Value
Alkaline

Description

Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, VOC Content 7 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 5 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Butyl Free, Recommended Dilution 1:4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.