Floor Stripper, Size 5 gal., Pail
Mfr # 444N58
Zoro # G3918490
product price: $57.19
/eaKey Features
Size
5 gal
Green Environmental Attribute
Meets SCAQMD Requirements
Recommended Dilution
1:4
RTU Yield per Container
25 gal
Container Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
444N58
Zoro #
G3918490
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Floor Stripper
Green Environmental Attribute
Meets SCAQMD Requirements
Recommended Dilution
1:4
RTU Yield per Container
25 gal
Container Type
Bucket
Maximum RTU Yield per Container
25 gal
Butyl Free
Yes
Biodegradable
No
Minimum Application Temperature
50 Degrees F
pH Level
13
Properties
Butyl Free
Maximum Application Temperature
85 Degrees F
For Floor Type
Concrete, Slate, Terrazzo, Vinyl
Cleaner Form
Liquid
VOC Content
7%
pH Value
Alkaline
Nonflammable
No
Minimum RTU Yield per Container
5 gal
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, VOC Content 7 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 25 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Butyl Free, Recommended Dilution 1:4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.