Zoro Homepage
This item is Discontinued.
Tough Guy Flow Through Brush, Blue, Aluminum, 61 1/2 in L Overall 2ZPA5

Flow Through Brush, Blue, Aluminum, 61 1/2 in L Overall (Discontinued)

  • Mfr # 2ZPA5
  • Zoro # G3260293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZPA5
Zoro #
G3260293
UPC #
190735698495
Country of Origin
Cambodia

Dimensions

Overall Length
61 1/2 in

Details

Bristle Color
Blue
Bristle Material
Polypropylene
Handle Material
Aluminum
Item
Flow Through Brush

Description

Flow Through Brush, Bristle Material Polypropylene, Handle Material Aluminum, Overall Length 61 1/2 in, Bristle Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.