Zoro Homepage

Flyswatter, Sz 23 In

  • Mfr # 2VEX3

  • Zoro # G1694104


product price: $2.85
/ea

Key Features

Material
Wire/Plastic
Product Type
Flyswatter
Color
Black
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VEX3
Zoro #
G1694104
UPC #
190735696927
Country of Origin
China

Details

Item
Flyswatter
Material
Wire/Plastic
Product Type
Flyswatter
Color
Black
Shape
Rectangular

Description

Flyswatter, Color Black, Material Wire/Plastic, Shape Rectangular, Product Type Flyswatter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.