Foam Glass Cleaner, 18 oz, White, Floral, Aerosol Can, 12 PK

  • Mfr # 41C264

  • Zoro # G5066817


product price:  $76.69
/pk 12, $6.39/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Floral
Cleaner Container Size
20 oz
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41C264
Zoro #
G5066817
UPC #
190735707838
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Floral
Recommended Dilution
Ready to Use
Cleaner Form
Foam
Primary Chemical
None
Color
White
Container Type
Aerosol Can
Includes Chemical
None
For Use On
Windows, Mirrors, Showcases, Chandeliers, CRT Screens, TV Screens, Windshields, and Fine Lenses
Case Quantity
12
Contains
Non-Ammoniated
Degreaser Container Type
Aerosol Can
Net Weight
20 oz.
Cleaner Chemical Product Grouping
Glass Cleaners
Standards
California Proposition 65 Compliant
VOC Content
2.99 %
Phosphate Free
No
NSF Rating
Not Rated
pH Value
Alkaline
Surfaces for Use On
Chrome, Glass, Mirrors, Plastic, Stainless Steel
Biodegradable
No
Rinse Required
No
pH Level
9.5
Ammonia Free
Yes
Plastic Safe
Yes
Butyl Free
No
Acrylic Safe
Yes
Contains Vinegar
No
Product Series
No Series

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Foam, Ready to Use/Concentrated Ready to Use, Fragrance Floral, Standards California Proposition 65 Compliant, Biodegradable No, Butyl Free No, Color White, NSF Rating Not Rated, Phosphate Free No, Plastic Safe Yes, Product Series No Series, Properties No Rinse Required, Not Applicable, Plastic Safe, Recommended Dilution Ready to Use, Rinse Required No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.