Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Plastic, 16 Oz

  • Mfr # 240118

  • Zoro # G3125534


product price: $4.19
/ea

Key Features

Material
ABS
Height
5 1/2 in
Color
White
Total Capacity
16 oz
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240118
Zoro #
G3125534
UPC #
190735706527
Country of Origin
China

Dimensions

Height
5 1/2 in
Diameter
5 in
Overall Height
5 1/2 in
Spout Outside Diameter
1/2 in
Spout Length
2 in
Overall Diameter
5 in

Details

Item
Spout Funnel
Material
ABS
Color
White
Total Capacity
16 oz
Mouth Shape
Round
Fluid Capacity
16 fl oz

Description

Spout Funnel, Material ABS, Fluid Capacity 16 fl oz, Overall Diameter 5 in, Overall Height 5 1/2 in, Spout Outside Diameter 1/2 in, Spout Length 2 in, Color White, Spout , Cover -, Flow Capacity -, Includes -, Mouth Shape Round, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.